Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 3 Phase
Mfr # A9XPH457
Zoro # G700905671
Sold in multiples of 5 for $1,844.95
Free Shipping & Returns
$1,844.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 4
- Phase/Wire 3 Phase
- Width 1000 mm
Product Information
- Brand Schneider Electric
- MFR # A9XPH457
- Zoro # G700905671
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 1000 mm |
Description
Acti 9 - comb busbar - 3L+N - 18 mm pitc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS-B7-K)
- GARDNER BENDER Heat Shrink Tubing Black 160 pk (HST-ASTB)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- Schneider Electric Power Distribution