Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 3 Phase
Mfr # A9XPH412
Zoro # G700905664
Sold in multiples of 5 for $324.95
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 4
- Phase/Wire 3 Phase
- Width 220 mm
Product Information
- Brand Schneider Electric
- MFR # A9XPH412
- Zoro # G700905664
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 220 mm |
Description
Acti 9 - comb busbar - 3L+N - 18 mm pitc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 208V AC (9070TF300D3)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- Schneider Electric Busways & Bus Plugs