Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 1 Phase
Mfr # A9XPH124
Zoro # G7685359
product price: $55.25
/ea
Sold in multiples of 10 for $552.50
$552.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 1
- Phase/Wire 1 Phase
- Width 430 mm
Product Information
- Brand Schneider Electric
- MFR # A9XPH124
- Zoro # G7685359
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 430 mm |
Description
This Acti9 product is a cuttable horizontal comb busbar 24 modules for Acti9 iC60 or Acti9 iK60. It is dedicated to 1L installations. The type is L (Line). It is a set of 1 device. It is suitable for 24 devices (1P). The length is 430mm.The total number of modules of 18mm is 24. The pin cross section is 16mm2. The type of electric connection is PIN. The number of phase is 1. The number of poles is 1. The Ie rated operational current at 40°C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey (S1962)
- MULBERRY Number of Gangs: 10 Steel, Painted/Wrinkle Finish, Ivory (99080)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- Schneider Electric Power Distribution