Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 1 Phase
Mfr # A9XPH112
Zoro # G7685480
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 1
- Phase/Wire 1 Phase
- Width 220 mm
Product Information
- Brand Schneider Electric
- MFR # A9XPH112
- Zoro # G7685480
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 220 mm |
Description
This Acti9 product is a cuttable horizontal comb busbar 12 modules for Acti9 iC60 or Acti9 iK60. It is dedicated to 1L installations. The type is L (Line). It is a set of 1 device. It is suitable for 12 devices (1P). The length is 220mm.The total number of modules of 18mm is 12. The pin cross section is 16mm2. The type of electric connection is PIN. The number of phase is 1. The number of poles is 1. The Ie rated operational current at 40°C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, D Curve (FAZ-D15/2)
- ASHCROFT 0-200Psi Pressure Switch (B424B XNF)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ15)
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- Schneider Electric Power Distribution