Shop All Enclosure Parts
Schneider Electric
ClimaSys PTC heating resistance 20W, 110-250V insulate
Mfr # NSYCR20WU2C
Zoro # G700422598
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material body extruded aluminium, Cover plastic
- Standards VDE, UL
- Height external 98 mm
- Depth external 75 mm
- Width external 38 mm
Product Information
- Brand Schneider Electric
- MFR # NSYCR20WU2C
- Zoro # G700422598
- Country of Origin Spain
- Category Enclosure Parts
Dimensions
Height | external 98 mm |
Depth | external 75 mm |
Width | external 38 mm |
Details
Item | ClimaSys PTC heating resistance 20W,110- |
Material | body extruded aluminium, Cover plastic |
Standards | VDE, UL |
Ambient Air Temperature For Operation | -40-70°C |
Condition of Use | heaters must be installed with a thermal controller, air sealed enclosure, electrical protection is needed |
Range | ClimaSys |
Input Voltage | 110...250 V AC 50/60 Hz |
Power Range | 20 W |
Product or Component Type | resistance heater |
Product Name | ClimaSys CR |
Fixing Mode | by clips |
Ip Degree of Protection | IP20 |
Operating Position | vertical |
Mounting Support | 35 mm DIN rail |
Electrical Connection | 4 screw terminals 2.5 mm² |
Electrical Insulation Class | class II |
Description
ClimaSys PTC heating resistance insulate. 20W, 110-250V AC, 50/60 Hz. (-40 to 70)°C temp for operation. Electrical connection is 4 screw terminals 2.5 mm2. 35 mm DIN rail mounting support. Extruded aluminium body. IP20, Insulation Class II. Electrical protection needed, must be installed with a thermal controller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- SOLARTECH POWER Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Open End (SPM020P-A)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8769)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 50W, 110-250V insulate (NSYCR50WU2C)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- REMKE Vent Plug M12 Thread, SS (RVP15-M12-SS)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- Schneider Electric Enclosure Parts