Shop All Forced Air Oil Coolers
Schneider Electric
ClimaSys forced vent. IP54, 80m3/h, 24V DC, with outlet grille and filter G2
Mfr # NSYCVF85M24DPF
Zoro # G7827109
Free Shipping & Returns
$80.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schneider Electric
- MFR # NSYCVF85M24DPF
- Zoro # G7827109
- Country of Origin France
- Category Forced Air Oil Coolers
Details
Item | ClimaSys forced vent. IP54,85m3/h,24V |
Description
ClimaSys CV Axial motor ventilator. 24V DC 50Hz or 60Hz. 7.6W 50 Hz. Free flow rate with standard filter of 80 m3/h at 50 Hz. 170 x 150 x 62 mm. Cut-out dimensions of 125 x 125 mm. Outlet grille injected thermoplastic (ASA PC), Grey RAL 7035. Connections terminals by cable. 2 protective grille on the front and rear surfaces. Protection IP54.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3,450 Nameplate RPM (L1409T)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- PERMCO CP124 CLUTCH PUMP ACCESSORIES: Type K, 8 Groove Serpentine Clutch assembly, 120 lb. ft. torque (252279)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110R074WHCB6, Return Line, 80 micron, Outside-In (MF0577404)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 85m3/h, 230V, with outlet grille and filter G2 (NSYCVF85M230PF)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- THERMAL TRANSFER Thermal Transfer Oil Cooler 1.5-13 Gpm, Oil Flows To 150 Gpm (258017)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A10-1)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- Schneider Electric Forced Air Oil Coolers