Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC
Mfr # GB2CD07
Zoro # G600905047
Sold in multiples of 6 for $308.34
$308.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GB2
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Actuator Toggle
Product Information
- Brand Schneider Electric
- MFR # GB2CD07
- Zoro # G600905047
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.59 in |
Depth | 2.64 in |
Height | 2.91 in |
Details
Item | Circuit Breaker |
Series | GB2 |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | 250/277V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Connector |
DC Voltage Rating | 48V DC |
Interrupt Rating | 15 kA at 110/230/240V AC, 1.5 kA at 24V DC, 1 kA at 48V DC |
Standards | CSA, IEC, UL |
High Amp Trip Setting | 26 A |
Application | Control Applications |
Features | Mercury Free |
Description
TeSys GB circuit breaker, 2 poles (1P+N), 2A/250V IEC/277V UL, for the protection of industrial equipment control circuits. It provides thermal magnetic protection with a magnetic tripping level at 26A (13 In) and breaking capacity Icu 15kA@240V. It can also be used for protection of DC loads up to 2A/48V DC-13 with a breaking capacity Icu 1.5kA@24V. Compact device (30mm wide), mounting on 35mm DIN-rail, control by toggle lever (start-stop guaranteed for 8000 cycles). Sold in lots of 3 units. Multi standards certified (IEC, UL, CSA), Green Premium product (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- TORK Photoelectric Control Recep, w/Bracket (2224)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F22108)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 3 Pole, 240V AC (B370)
- Schneider Electric Circuit Breakers