Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC
Mfr # GB2CB06
Zoro # G3036914
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GB2
- Amps 1A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Actuator Toggle
Product Information
- Brand Schneider Electric
- MFR # GB2CB06
- Zoro # G3036914
- UPC # 785901214663
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.59 in |
Depth | 2.64 in |
Height | 2.91 in |
Min. Wire Size | 16 AWG |
Max. Wire Size | 12 AWG |
For Maximum Wire Size | 12 AWG |
For Minimum Wire Size | 16 AWG |
Description
Circuit Protector, Circuit Protection Type Circuit Breaker, Connection Type Clips, Current 1 A, For Minimum Wire Size 16 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 300 V AC, Mounting Type DIN, Number of Poles 1, Number of Tiers 1, For Conductor Type Not Applicable, Overall Depth 3.3 in, Overall Length 3 in, Overall Width 1.2 in, Standards EN/IEC 60947-1EN/IEC 60947-2CSA C22.2 No 235UL 1077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- STORM INTERFACE Illuminated Keypad, 4 Key, IP65 (720 GFXI 4 KEY)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 2 Pole, Not Rated, C Curve (M9U21263)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F22208)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, 100A, 3 Pole, 690V AC (LV429760)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F22240)
- Schneider Electric Circuit Breakers