Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, GB2 Series 10A, 1 Pole, 250/277V AC
Mfr # GB2CB16
Zoro # G500905000
Sold in multiples of 6 for $247.74
$247.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GB2
- Amps 10A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Actuator Toggle
Product Information
- Brand Schneider Electric
- MFR # GB2CB16
- Zoro # G500905000
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.59 in |
Depth | 2.64 in |
Height | 2.91 in |
Details
Item | Circuit Breaker |
Series | GB2 |
Amps | 10A |
Number of Poles | 1 |
AC Voltage Rating | 250/277V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 1.5kA at 240V AC/24V DC |
Trip Type | Thermal Magnetic |
Terminal Connection | Connector |
DC Voltage Rating | 48V DC |
Interrupt Rating | 2 kA at 110V AC, 1.5 kA at 230/240V AC/24V DC |
Application | Control Applications |
Features | Mercury Free |
Standards | CSA, IEC, UL |
High Amp Trip Setting | 138 A |
Description
TeSys GB circuit breaker, 1 pole (1P), 10A/250V IEC/277V UL, for the protection of industrial equipment control circuits. It provides thermal-magnetic protection with a magnetic tripping level at 138A (13 In) and breaking capacity Icu 1.5kA@240V. It can also be used for protection of DC loads up to 10A/24V DC-13 with a breaking capacity Icu 1.5kA@24V. Compact device (15mm wide), mounting on 35mm DIN-rail, control by toggle lever (start-stop guaranteed for 8000 cycles). Sold in lots of 6 units. Multi standards certified (IEC, UL, CSA), Green Premium product (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 250 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (250SV1B)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 2 Pole, 240/415/440V AC, D Curve (M9F23213)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 1 Pole, 240/415V AC, B Curve (M9F21150)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, C Curve (M9F22332)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F42240)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360H)
- Schneider Electric Circuit Breakers