Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, B Curve
Mfr # M9F21140
Zoro # G6552213
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60SP
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Low Voltage
- Phase 1
Product Information
- Brand Schneider Electric
- MFR # M9F21140
- Zoro # G6552213
- UPC # 785901742852
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.71 in |
Depth | 2.83 in |
Height | 81 mm |
Max. Wire Size | 2 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 40 A, AC Voltage Rating 240/415V AC, Max. AIR Rating 10kA at 120/240V AC, Series C60SP, Curve Type B, DC Voltage Rating 60V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 0.71 in, Depth 2.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 1 Pole, 240/415V AC, B Curve (M9F21150)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 0.5A, 1 Pole, 240/415V AC, B Curve (M9F21170)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F23125)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, C Curve (M9F22463)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 2 Pole, Not Rated, D Curve (M9U31210)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- Schneider Electric Circuit Breakers