Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve
Mfr # M9F22302
Zoro # G6321170
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60SP
- Number of Poles 3
- AC Voltage Rating 240/415/440V AC
- Circuit Breaker Type Low Voltage
- Phase 3
Product Information
- Brand Schneider Electric
- MFR # M9F22302
- Zoro # G6321170
- UPC # 785901726005
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 2.13 in |
Depth | 2.83 in |
Height | 81 mm |
Min. Wire Size | 18 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 2 A, AC Voltage Rating 240/415/440V AC, Max. AIR Rating 14kA at 240V AC, Series C60SP, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 2.13 in, Depth 2.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F22306)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, C Curve (M9F22332)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 2 Pole, Not Rated, C Curve (M9U21210)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 2 Pole, Not Rated, C Curve (M9U21263)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- EATON BUSSMANN Eaton Cooper-Bussman BP-MB-15 15 A Plug Type Circuit Breaker (EA311721)
- Schneider Electric Circuit Breakers