Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60H-DC Series 1A, 2 Pole, Not Rated, C Curve
Mfr # M9U21201
Zoro # G6554672
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60H-DC
- Number of Poles 2
- AC Voltage Rating Not Rated
- Circuit Breaker Type Low Voltage
- Phase 1
Product Information
- Brand Schneider Electric
- MFR # M9U21201
- Zoro # G6554672
- UPC # 785901775812
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.42 in |
Depth | 2.87 in |
Height | 81 mm |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 1 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type C, DC Voltage Rating 500V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 1.42 in, Depth 2.87 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB3501021)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 2 Pole, Not Rated, C Curve (M9U21210)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 4A, 2 Pole, Not Rated, C Curve (M9U21204)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 2 Pole, Not Rated, C Curve (M9U21263)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, C Curve (M9F42310)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, B Curve (M9F21240)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- Schneider Electric Circuit Breakers