Shop All Replacement Coils
Schneider Electric
Cartridge, Contact
Mfr # 8501XC1
Zoro # G2504512
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Control Relay
- Case Color Black
- Type Standard
- Amps AC 10
- Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed
Product Information
- Brand Schneider Electric
- MFR # 8501XC1
- Zoro # G2504512
- UPC # 785901537175
- Country of Origin Mexico
- Category Replacement Coils
Details
Item | Contact Cartridge |
For Use With | Control Relay |
Case Color | Black |
Type | Standard |
Amps AC | 10 |
Standards | CE Certified, CSA Certified, RoHS Compliant, UL Listed |
Accessory Group | A, B, C |
Function | Non Overlapping |
Module Function | Expansion |
Product Or Component Type | standard contact cartridge |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 |
Product Certifications | CE || UL recognized E78403 CCN NKCR2 || CSA LR60905 class 3211 02 |
Relay Type | control relay |
Contacts Type And Composition | 1 NO 1 standard contact cartridge |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 |
Description
Contact Cartridge, For Use With Control Relay, Includes Not Applicable, Module Function Expansion, Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81BK)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells (GS-100-EXP)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 240VAC, 50/60Hz (LXD3U7)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1U7)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 120VAC, 50/60Hz (LXD3G7)
- Schneider Electric Replacement Coils