Shop All Busways & Bus Plugs
Schneider Electric
Busbar, Linergy HK, 160A, 4 conductors, L992mm, for mounting in enclosure W1200mm
Mfr # AK5JB149
Zoro # G3574572
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 160A
- Width 81 mm
- Depth 82 mm
- Standards IEC 60439
- Network Type AC
Product Information
- Brand Schneider Electric
- MFR # AK5JB149
- Zoro # G3574572
- Country of Origin France
- Category Busways & Bus Plugs
Dimensions
Width | 81 mm |
Depth | 82 mm |
Bar Width | 45 mm |
Bar Length | 992 mm |
Enclosure/Cubicle Width | 1200 mm |
Description
Simple and quick products to mount and wire up automated control and distribution panels. It is made of 4 conductors with 48 tap-off units at 18 mm intervals. It is suitable for mounting in 1200 mm enclosure width.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 25' Length - Black (FW050-25)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- Schneider Electric Busways & Bus Plugs