Shop All Motor Starter Accessories
Schneider Electric
Bus Bar
Mfr # GV2G454
Zoro # G1119255
original price:
$45.10
14% off
new price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV2 Starters
- Accessory Type Bus Bar
- Number Of Tap-Offs 4
- [Ith] Conventional Free Air Thermal Current 63 A
- Mounting Location on terminal
Product Information
- Brand Schneider Electric
- MFR # GV2G454
- Zoro # G1119255
- UPC # 785901490104
- Country of Origin Romania
- Category Motor Starter Accessories
Dimensions
Length | 206 mm |
Details
Item | Bus Bar |
For Use With | TeSys Series GV2 Starters |
Accessory Type | Bus Bar |
Number Of Tap-Offs | 4 |
[Ith] Conventional Free Air Thermal Current | 63 A |
Mounting Location | on terminal |
Product Or Component Type | comb busbar |
Connection Pitch | 54 mm |
Poles Description | 3P |
Range Compatibility | TeSys Deca || TeSys GV2 || TeSys K || TeSys U |
Accessory / Separate Part Category | connection accessory |
[Ui] Rated Insulation Voltage | 690 V |
Product Name | FT |
Range | Linergy |
Device Short Name | GV2G |
Maximum Voltage Rating | 690V AC |
Standards | REACH, RoHS |
Compatible with Series | TeSys Deca |
Description
Linergy FT, Comb busbar, 63A, 4 tap-offs, 54mm pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KEYENCE Photoelectric Sensor 1224vdc (PS-T1)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- LEESON 25 Hp Elevator Duty Motor, 3 Phase, 3600 Rpm, 200 V, 256T Frame, Odp (LM30097)
- Schneider Electric Motor Starter Accessories