Shop All Push Button Accessories
Schneider Electric
Boot, F/22mm Push Buttons
Mfr # ZBP0A
Zoro # G4183024
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Push Buttons
- Shape round
- Features Chemical Resistant, Antibacterial
- Color Transparent
Product Information
- Brand Schneider Electric
- MFR # ZBP0A
- Zoro # G4183024
- UPC # 785901377924
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Details
Item | Boot |
For Use With | Push Buttons |
Shape | round |
Features | Chemical Resistant, Antibacterial |
Color | Transparent |
Material | Silicone |
Accessory Type | Boot |
Accessory / Separate Part Type | single boot |
Product Specific Application | for food industry applications |
Accessory / Separate Part Category | protection accessories |
Accessory / Separate Part Destination | flush push-button || projecting push-button |
Compatible Product Type | Push Buttons |
Product Type | Boot |
Compatible with Series | XB4 |
Description
22Mm Accessory, Button Boot, Clear, Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 45 deg. (F44WE45)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66WP)
- WESANCO PG Strut, Long Slots, 1-5/8x13/16", 10 ft. (W500SLPG10)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB5AZ103)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- Schneider Electric Push Button Accessories