Shop All Push Button Accessories
Schneider Electric
Blanking Plug, F/Nonmetallic Enclosures
Mfr # ZB5SZ3
Zoro # G1595255
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Nonmetallic Enclosures
- Color Gray
- Includes Mounting Nut
- Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZB5SZ3
- Zoro # G1595255
- UPC # 785901355946
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Blanking Plug |
For Use With | Nonmetallic Enclosures |
Color | Gray |
Includes | Mounting Nut |
Material | Plastic |
Standards | JIS C8201-5-1; EN/IEC 60947-1; EN/IEC 60947-5-1; CSA C22.2 No 14; EN/IEC 60947-5-4; UL 508; JIS C8201-1 |
Bezel Material | dark grey plastic |
Head Type | standard |
Station Name | XALD 2 to 5 cut-outs || XALK 2 to 5 cut-outs |
Main Colour Tint | dark grey |
Accessory / Separate Part Category | installation accessories |
Operator Profile | flush |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Type | blanking plug |
Device Composition | nut || blanking plug |
Accessory / Separate Part Destination | Ø 22 mm cut-outs for circular heads |
IP Degree Of Protection | IP66 IEC 60529; IP67; IP69; IP69K |
IK Degree Of Protection | IK03 IEC 50102 |
NEMA Degree Of Protection | NEMA 13; NEMA 4X |
Compatible with Series | XAP, XB4, XB5, XB7 |
Compatible Product Type | Operator Enclosures, Push Buttons |
Description
Blanking Plug,22mm,For Use With Nonmetallic Enclosures,Color Black,Includes Mounting Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN In-Wire Way Connector, NOVAL Accessory, Carbon Steel (C0808)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- Schneider Electric Push Button Accessories