Shop All Push Button Accessories
Schneider Electric
Blanking Plug, F/30mm Enclosure
Mfr # 9001K52
Zoro # G1866672
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Black
- Material Metal
- Accessory / Separate Part Designation closing plate
Product Information
- Brand Schneider Electric
- MFR # 9001K52
- Zoro # G1866672
- UPC # 785901793939
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Diameter | 1 3/16 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Blanking Plug |
For Use With | Push Buttons |
Color | Black |
Material | Metal |
Accessory / Separate Part Designation | closing plate |
Cap/Operator Or Lens Colour | black |
Accessory / Separate Part Type | closing plate |
Accessory / Separate Part Destination | control and signalling units Ø 30 mm |
Product Or Component Type | blanking plug |
Accessory / Separate Part Category | spare parts |
Compatible Product Type | Operator Enclosures, Push Buttons |
Compatible with Series | 9001K, 9001SK |
Description
Round Closing Plate, 1 1/2 Inches Diameter, Black, 30 Millimeters, Meets NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Rod, Metal, .25 In D (E50KL41)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK25 (V400NEOCPBK-25)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- SCHNEIDER ELECTRIC Head for illuminated selector switch, Harmony XB5, plastic, green handle, flush mounted, universal LED, 2 positions (ZB5FK1433)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black (9001KN206)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- Schneider Electric Push Button Accessories