Shop All Terminal Blocks
Schneider Electric
Blank Marking Card, 42 Characters
Mfr # NSYTRABPV8
Zoro # G5234643
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.41 in
- For Use With Mfr. No. NSYTRV62
- Width 0.22"
- Height 0.19"
- Standards REACH
Product Information
- Brand Schneider Electric
- MFR # NSYTRABPV8
- Zoro # G5234643
- UPC # 785901263357
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Length | 0.41 in |
Width | 0.22" |
Height | 0.19" |
Length (Straight Wireway) | 0.41 in |
Overall Length | 0.41 in |
Size | 8 mm |
Description
Blank Marking Card, Compatible Manufacturer Model Number NSYTRV62, Compatible with Series NSYTRV, Marking Unmarked, Material Nylon, Number of Characters 42, Number of Markers per Strip 7, Number of Strips 6, Overall Length 0.41 in, Color White, Compatible Grainger Part Number 23NY11, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- ALLIED TUBE & CONDUIT 1/2 Tw Steel Conduit (898302)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- Schneider Electric Power Distribution Blocks & Terminal Blocks