Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Square, Black
Mfr # 9001KN700WP
Zoro # G1387285
product price: $4.00
/ea
Sold in multiples of 2 for $8.00
$8.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Color White Field with Black Letters
- Legend/Background Color White/Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN700WP
- Zoro # G1387285
- UPC # 785901055945
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2.5 in |
Width | 2.5 in |
Operator Size | 30 mm |
Label Dimensions | 63.5 x 63.5 mm |
Mounting Diameter | 30 mm |
Overall Height | 2 1/2 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2 1/2 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 2.5 in, Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- DWYER 125/250/480V-AC Pressure Switch (1823-80)
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SCHNEIDER ELECTRIC Round Legend Insert, Close, F/9001 Type B (9001B264)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Yellow, 30mm (9001Y8)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- Schneider Electric Push Button Accessories