Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Half Round, Black
Mfr # 9001KN300
Zoro # G0591105
original price:
$5.32
11% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm Switch
- Color Black Field with Silver Letters
- Legend/Background Color Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN300
- Zoro # G0591105
- UPC # 785901915614
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Mounting Diameter | 30 mm |
Label Dimensions | 44 x 50 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30mm Switch, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-12D)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- Schneider Electric Push Buttons & Indicators