Shop All Switch Accessories
Schneider Electric
Biometric Switch, Momentary, PNP, M12 Conn
Mfr # XB5S2B2M12
Zoro # G2496837
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. 23 Degrees to 122 Degrees F
- Mounting Hole Size 22 mm
- Housing Material Polyamide
- Operation Type Momentary
- Connection M12
Product Information
- Brand Schneider Electric
- MFR # XB5S2B2M12
- Zoro # G2496837
- UPC # 785901680055
- Country of Origin France
- Category Switch Accessories
Dimensions
Mounting Hole Size | 22 mm |
Height | 2.13 in |
Width | 2.73 in |
Depth | 1.53 in |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 2 1/8 in |
Description
Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22 mm, Housing Material Polyamide, Operation Type Momentary, Connection M12, NEMA Rating 12, IP Rating IP20, IP65, Voltage 24V DC, Width 2.73 in, Height 2.13 in, Depth 1.53 in, Max. Current 200 mA, Circuit Type PNP, Response Time Less Than 1 second, Storage Capacity 200 Records, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- SCHNEIDER ELECTRIC Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 3m (VW3A8306R30)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, 2m Cable (XB5S1B2L2)
- REES Standard Legend Plate, Jog (09001010)
- Schneider Electric Switches