Shop All Switch Accessories
Schneider Electric
Biometric Switch, Maintained, PNP, M12 Conn
Mfr # XB5S1B2M12
Zoro # G2449404
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. 23 Degrees to 122 Degrees F
- Mounting Hole Size 22 mm
- Housing Material Polyamide
- Operation Type Maintained
- Connection M12
Product Information
- Brand Schneider Electric
- MFR # XB5S1B2M12
- Zoro # G2449404
- UPC # 785901618461
- Country of Origin France
- Category Switch Accessories
Dimensions
Mounting Hole Size | 22 mm |
Height | 2.13 in |
Width | 2.73 in |
Depth | 1.53 in |
Overall Depth | 1 1/2 in |
Overall Width | 2 3/4 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2 1/8 in |
Mounting Diameter | 22 mm |
Description
Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22 mm, Housing Material Polyamide, Operation Type Maintained, Connection M12, NEMA Rating 12, IP Rating IP20, IP65, Voltage 24V DC, Width 2.73 in, Height 2.13 in, Depth 1.53 in, Max. Current 200 mA, Circuit Type PNP, Response Time Less Than 1 second, Storage Capacity 200 Records, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A202008LP)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- SCHNEIDER ELECTRIC Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 3m (VW3A8306R30)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- Schneider Electric Switch Accessories