Shop All Switch Accessories
Schneider Electric
Biometric Switch, Maintained, PNP, 2m Cable
Mfr # XB5S1B2L2
Zoro # G0438085
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. 23 Degrees to 122 Degrees F
- Mounting Hole Size 22 mm
- Housing Material Polyamide
- Operation Type Maintained
- Connection 2m, 3 Wire Cable
Product Information
- Brand Schneider Electric
- MFR # XB5S1B2L2
- Zoro # G0438085
- UPC # 785901617716
- Country of Origin France
- Category Switch Accessories
Dimensions
Mounting Hole Size | 22 mm |
Height | 2.13 in |
Width | 2.73 in |
Depth | 1.53 in |
Mounting Diameter | 22 mm |
Overall Depth | 1 1/2 in |
Overall Width | 2 3/4 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2 1/8 in |
Description
Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22 mm, Housing Material Polyamide, Operation Type Maintained, Connection 2m, 3 Wire Cable, NEMA Rating 12, IP Rating IP20, IP65, Voltage 24V DC, Width 2.73 in, Height 2.13 in, Depth 1.53 in, Max. Current 200 mA, Circuit Type PNP, Response Time Less Than 1 second, Storage Capacity 200 Records, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON Connectors 1 Male 1 Fem Brass (801904-1002)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 9 A (LC1K09004F7)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- IFM Pressure Switch Cover, PK Series (E30094)
- Schneider Electric Switch Accessories