Shop All Tower Lights
Schneider Electric
Base, 70mm, Length 4.72 In
Mfr # XVBZ02
Zoro # G3219964
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Length 2 3/4 in
- Includes Base And Tube
- For Use With Harmony (R) XVB Tower Lights
- Rating IP65
Product Information
- Brand Schneider Electric
- MFR # XVBZ02
- Zoro # G3219964
- UPC # 785901673576
- Country of Origin France
- Category Tower Lights
Dimensions
Length | 2 3/4 in |
Height | 2 3/4 in |
Details
Housing Material | Aluminum |
Includes | Base And Tube |
Item | Base |
For Use With | Harmony (R) XVB Tower Lights |
Rating | IP65 |
Tower Light Series | XVB |
Color | Black |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series XVB, Body Color Black, For Use With Harmony (R) XVB Tower Lights, Housing Material Aluminum, Length 2 3/4 in, Height 2 3/4 in, Rating IP65, Includes Base And Tube, Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Hydrogen Sulfide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-99-25)
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92120)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Fixing Plate, Silver, 60mm D (XVUZ02Q)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- Schneider Electric Tower Lights