Shop All Auxiliary Contacts
Schneider Electric
Auxillary Contact
Mfr # GVAE20
Zoro # G1135915
original price:
$50.46
21% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Amps 2.5 A
- Mounting Front
- For Use With GV2; GV3P Series
Product Information
- Brand Schneider Electric
- MFR # GVAE20
- Zoro # G1135915
- UPC # 785901343462
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Depth | 29 mm |
Height | 11 mm |
Width | 45 mm |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 0 |
Amps | 2.5 A |
Mounting | Front |
For Use With | GV2; GV3P Series |
Number of Contacts | 2 |
Voltage | 24 to 240V AC, 24 to 60V DC |
Standards | UKCA |
VA Rating | 120 VA at 110/120V AC, 120 VA at 230/240V AC, 48 VA at 24V AC, 60 VA at 48V AC |
Features | Mercury Free, Toxic Heavy Metal Free |
Compatible with Series | TeSys, TeSys Deca |
Current AC | 2.5 A |
Number of Normally Closed Contacts | 0 |
Terminal Connection Type | Screw Clamp Terminals |
Number of Normally Open Contacts | 2 |
Maximum Voltage Rating | 240V AC, 60V DC |
Description
Auxiliary Contact, Current AC 2.5 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 240V AC, 60V DC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN31)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- NOARK Contactor, 230VAC, 1No Aux (CU-11-HI-3A1A)
- Schneider Electric Auxiliary Contacts