Shop All Auxiliary Contacts
Schneider Electric
Auxiliary contact block, Side, 500V AC
Mfr # LAG8N203
Zoro # G210190604
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Side
- Number of Contacts 2
- Maximum Voltage Rating 500V AC
- Number of Normally Closed Contacts 0
- Number of Poles 2
Product Information
- Brand Schneider Electric
- MFR # LAG8N203
- Zoro # G210190604
- UPC # 3606481916334
- Country of Origin China
- Category Auxiliary Contacts
Details
Item | Auxiliary contact block |
Mounting | Side |
Number of Contacts | 2 |
Maximum Voltage Rating | 500V AC |
Number of Normally Closed Contacts | 0 |
Number of Poles | 2 |
IP Rating | IP20 |
Terminal Connection Type | Screw Clamp Terminals |
Number of Normally Open Contacts | 2 |
Compatible with Series | TeSys Giga |
Current AC | 10 A |
Description
Auxiliary contact block, Current AC 10 A, Number of Poles 2, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 2, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Giga, IP Rating IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A350Ps-1C Proportional (A350PS-1C)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- MAKITA AC Power Cord (GM00002124)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO (GVAN20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- Schneider Electric Motor Controls