Shop All Push Button Switches
Schneider Electric
Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 24V AC DC
Mfr # XB5KS2B8
Zoro # G5956953
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Depth 55 mm
- Width 29 mm
- Standards IEC 60947-1 || JIS C8201-5-1 || UL 508 || IEC 60947-5-1 || IEC 60947-5-4 || CSA C22.2 No 14 || EN 60947-5-1 || EN 60947-1 || EN 60947-5-4 || JIS C8201-1 || IEC 60529 || EN 50102 || IEC 50102
- Height 29 mm
Product Information
- Brand Schneider Electric
- MFR # XB5KS2B8
- Zoro # G5956953
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Depth | 55 mm |
Width | 29 mm |
Height | 29 mm |
Mounting Diameter | 22 mm |
Description
Yellow Illum Buzzer 24V 22MM
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pull Switch, 2-Speed, SPDT, 6A, 125VAC (GSW-33)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB750N016F2)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K1L1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BC5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW35)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR9P1R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- Schneider Electric Push Button Switches