Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMTK80BD
Zoro # G3203278
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 0 to 600 degrees C to 0-20mA, 4-20mA, 0-10V
- Mounting DIN Rail, Mounting Plate
- Height 3.1 in
- Depth 3.15 in
- Power Required 24V DC
Product Information
- Brand Schneider Electric
- MFR # RMTK80BD
- Zoro # G3203278
- UPC # 785901834090
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Depth | 3.15 in |
Width | 0.89 in |
Details
Item | Temperature Transmitter |
Converts | 0 to 600 degrees C to 0-20mA, 4-20mA, 0-10V |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
For Use With | Automation platforms and controllers |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5251I)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- TRUMETER 1-2936 Rotary Stroke Counter 6 Digit (1-2936)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD2006P0)
- TRUMETER Electromechanical Counter (P2-4906)
- ENM Electronic Counter, 6 Digits, LCD (C44B69B)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- Schneider Electric Counters