Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMPT50BD
Zoro # G3200846
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 0 to 250 degrees C to 0-20mA, 4-20mA, 0-10V
- Height 3.1 in
- Mounting DIN Rail, Mounting Plate
- Power Required 24V DC
- Depth 3.15 in
Product Information
- Brand Schneider Electric
- MFR # RMPT50BD
- Zoro # G3200846
- UPC # 389110108989
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Depth | 3.15 in |
Width | 0.89 in |
Details
Item | Temperature Transmitter |
Converts | 0 to 250 degrees C to 0-20mA, 4-20mA, 0-10V |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
For Use With | Automation platforms and controllers |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRTW82)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1-1/2)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- SP RICHARDS Sparco 4-Digit Desktop Tally Counter with Base (SPR24200)
- ENM Electronic Counter, 6 Digits, LCD (T39FB48)
- TRUMETER RH, Top Coming, Subtracts (7-2235)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- Schneider Electric Counters