Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMPT23BD
Zoro # G3202964
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts - 100 to 100 degrees C to 0-10V
- Height 3.1 in
- Mounting DIN Rail, Mounting Plate
- Power Required 24V DC
- Depth 3.15 in
Product Information
- Brand Schneider Electric
- MFR # RMPT23BD
- Zoro # G3202964
- UPC # 785901632344
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Depth | 3.15 in |
Width | 0.89 in |
Details
Item | Temperature Transmitter |
Converts | - 100 to 100 degrees C to 0-10V |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
For Use With | Automation platforms and controllers |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- PALADIN TOOLS Polishing Puck Fiber Lc (PA1926-1)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- TRUMETER LCD Preset Counter/Timer (7932)
- ACCO Bates 9841005 Tally II Desk Model Tally Counter, Registers 0-9999, Chrome (9841005)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- DAYTON Counter, Hand Activated (1A189)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- Schneider Electric Counters