Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMPT13BD
Zoro # G3203183
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts - 40 to 40 degrees C to 4-20mA, 0-10V
- Mounting DIN Rail, Mounting Plate
- Power Required 24V DC
- Height 3.1 in
- Width 0.89 in
Product Information
- Brand Schneider Electric
- MFR # RMPT13BD
- Zoro # G3203183
- UPC # 785901494553
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Width | 0.89 in |
Depth | 3.15 in |
Details
Item | Analog Converter |
Converts | - 40 to 40 degrees C to 4-20mA, 0-10V |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
For Use With | Automation platforms and controllers |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- TRUMETER Electrical Counter (P8-4906-24VC)
- TRUMETER DIE CUTTING IMPRESSION COUNTER w/RESET (7110-DIE-R)
- TRUMETER 4D Elemech ctr Sprclip MRst 110VDC 35CPS (MK1421/110VDC/35CPS)
- TRUMETER Totalizer (6301-2000-0000)
- Schneider Electric Counters