Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMCV60BD
Zoro # G3201275
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 0-300V AC/DC, 0-50V AC/DC, 0-500V AC/DC to 0-20mA, 4-20mA, 0-10V
- Mounting DIN Rail, Mounting Plate
- Height 3.1 in
- Hz 50/60 Hz
- Depth 3.15 in
Product Information
- Brand Schneider Electric
- MFR # RMCV60BD
- Zoro # G3201275
- UPC # 785901839286
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Depth | 3.15 in |
Width | 0.89 in |
Details
Item | Voltage/Current Converter |
Converts | 0-300V AC/DC, 0-50V AC/DC, 0-500V AC/DC to 0-20mA, 4-20mA, 0-10V |
Mounting | DIN Rail, Mounting Plate |
Hz | 50/60 Hz |
Power Required | 24V DC |
For Use With | Automation platforms and controllers |
Standards | IEC ; UL ; GL ; CSA |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- GE CURRENT Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- TRUMETER Electronic Counter, 8 Digits, LCD (6308-0500-0000)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD102)
- TRUMETER Electronic Counter (3400-2010)
- TRUMETER 24VDC, FRONT MNT, NON-RESET (R8-4916)
- OMRON Count Totalizer (H7EC-N-B)
- Schneider Electric Counters