Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMCN22BD
Zoro # G3203034
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 0-10V DC to 4-20mA
- Height 3.1 in
- Mounting DIN Rail, Mounting Plate
- Power Required 24V DC
- Depth 3.15 in
Product Information
- Brand Schneider Electric
- MFR # RMCN22BD
- Zoro # G3203034
- UPC # 785901466543
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Depth | 3.15 in |
Width | 0.89 in |
Details
Item | Voltage/Current Converter |
Converts | 0-10V DC to 4-20mA |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
For Use With | Automation platforms and controllers |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
Standards | IEC ; UL ; GL ; CSA |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- LINEMASTER Hercules Potentiometer Foot Co (LSC-805-22)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 10A @ 240V AC Contact Rating (5JEA4)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- Schneider Electric Counters