Shop All Overload Relays
Schneider Electric
Alternating Relay 48050/60
Mfr # CA2SKE20T7
Zoro # G0570179
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 68 mm
- Standards EN/IEC 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1
- Mounting - Relay DIN Rail, Plate
Product Information
- Brand Schneider Electric
- MFR # CA2SKE20T7
- Zoro # G0570179
- UPC # 785901326557
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 68 mm |
Description
IEC Style Control Relay 480 50/60, Number of Pins 6, Mounting Style DIN Rail, Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- NOARK Contactor, 120V, 1No Aux (C06.310-120)
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V (LRD06)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- Schneider Electric Motor Controls