Shop All Overload Relays
Schneider Electric
Alternating Relay 12050/60
Mfr # CA2SKE20G7
Zoro # G0570151
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 68 mm
- DC Contact Rating - Relay 10 A @ 28 V
- Body Depth - Relay 2.68 in
Product Information
- Brand Schneider Electric
- MFR # CA2SKE20G7
- Zoro # G0570151
- UPC # 785901967163
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 68 mm |
Body Depth - Relay | 2.68 in |
Body Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.28 in |
Body Width | 1.77 in |
Overall Height | 2.28 in |
Body Height | 2.28 in |
Body Depth | 2.68 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 10 A @ 28V, Coil Voltage 120V AC, Contact Rating (AC) 10 A @ 120V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.9 VA, IP Rating IP2X, Compatible with Series TeSys SKE Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.68 in, Body Height 2.28 in, Body Width 1.77 in, Input Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31JD)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 45A (9065SEO8)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- Schneider Electric Motor Controls