Shop All Current Sensing Relays
Schneider Electric
AdjCurrntSensingRelay, 12Pins, 24-240VACDC
Mfr # RM35TM250MW
Zoro # G3202325
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 24/240V
- Mounting - Relay DIN Rail
- Type of Output Relay
- Max. Inrush Current 5.0 A
- Input Voltage 24 to 240V AC/DC
Product Information
- Brand Schneider Electric
- MFR # RM35TM250MW
- Zoro # G3202325
- UPC # 785901869498
- Country of Origin Indonesia
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 2.84 in |
Body Width - Relay | 1.38 in |
Overall Height - Relay | 2.85 in |
Body Depth - Relay | 3.54 in |
Body Depth | 2.84 in |
Body Width | 1.38 in |
Body Height | 3.54 in |
Overall Depth | 2.84 in |
Description
Adjustable Current Sensing Relay, Contact Form DPDT, Contact Rating (AC) 5 A @ 24/240V, Contact Rating (DC) 5 A @ 250V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 24 to 240V AC/DC, Monitored Parameters Overtemperature, Phase Failure, Phase Sequence, Undertemperature, Number of Pins 12, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 1.38 in, Electrical Operating Durability 100,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge Protector Tap, 125V, 450 Joules (13465-CS1)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8, Aluminum (S1SPFFAL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- SCHNEIDER ELECTRIC AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin (RM22JA21MR)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 20A (RIBX24SBF)
- Schneider Electric Current Sensing Relays