Shop All Fan Parts
Schneider Electric
Actuator, 120V, Spring Return, 2 Position
Mfr # MA-405
Zoro # G2492878
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Damper Actuators
- Features 60 Hz, 25W, Horizontal Output Shaft
- Phase 1
Product Information
- Brand Schneider Electric
- MFR # MA-405
- Zoro # G2492878
- UPC # 642415172424
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Damper Actuators |
Features | 60 Hz, 25W, Horizontal Output Shaft |
Phase | 1 |
Item | Actuator, 120VAC, Spring Return, 2 Position |
Description
Actuator, 120VAC, Spring Return, 2 Position, Features 60 Hz, 25W, Horizontal Output Shaft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (0338-0250-0001)
- ARMSTRONG 75W15 102857-08 Board Mount (75W15)
- CULLIGAN Culligan Sales HD-950A Water Filter Whole House (5683057)
- XPOWER Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System (PF-23)
- SCHNEIDER ELECTRIC Freezestat, 34-60 Deg F, 20 ft. Capilliary (TC-5241)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5513)
- SCHNEIDER ELECTRIC Wall Mounting Kit (22-022)
- SCHNEIDER ELECTRIC Valve Body, 3/4in, Normally Open (VB-7213-0-4-6)
- SCHNEIDER ELECTRIC Damper Actuator, 2-4in Adjustble Stroke (MK-3101)
- SCHNEIDER ELECTRIC Motor, 24V, 2 Position, Spring Return (MA-318)
- DAYTON Replacement Wheel (6366461)
- Schneider Electric Fan Parts