Shop All Push Button Accessories
Schneider Electric
6V Ba9S Base Marked Vch 6V 200Ma
Mfr # DL1CB006
Zoro # G3508471
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6V AC
- Bulb Amps 200mA
- Diameter 11 mm
- Length 28 mm
- Accessory / Separate Part Destination illuminated push-button
Product Information
- Brand Schneider Electric
- MFR # DL1CB006
- Zoro # G3508471
- UPC # 785901263692
- Country of Origin France
- Category Push Button Accessories
Dimensions
Diameter | 11 mm |
Length | 28 mm |
Details
Item | Incandescent Bulb |
Voltage | 6V AC |
Bulb Amps | 200mA |
Accessory / Separate Part Destination | illuminated push-button |
Accessory / Separate Part Category | lighting accessory |
Accessory / Separate Part Type | incandescent bulb |
Signalling Colour | clear |
[Us] Rated Supply Voltage | 6 V AC/DC |
Power Dissipation In W | 1.2 W |
Range Compatibility | Harmony XAC |
Bulb Base | BA 9s |
Dimmable | No |
Description
Incandescent Bulb, Voltage 6V AC, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (27039701)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Plastic (9001SKY1)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- Schneider Electric Push Button Accessories