Shop All Power Relays
Schneider Electric
6A 60VDC Slim Interface Relay
Mfr # RSL1PRPU
Zoro # G3526862
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 60V DC
- AC Contact Rating - Relay 6A @ 250V
- DC Contact Rating - Relay 6A @ 28V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
Product Information
- Brand Schneider Electric
- MFR # RSL1PRPU
- Zoro # G3526862
- UPC # 785901457077
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Height - Relay | 3.1 in |
Body Depth - Relay | 0.24 in |
Body Width - Relay | 3.99 in |
Overall Depth | 4.06 in |
Body Depth | 3.97 in |
Body Height | 3.09 in |
Body Width | 0.24 in |
Description
Slim Interface Relay, Base Type Square, Coil Voltage 60V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Spring Terminal, Flat Pin Width Not Applicable, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 28V, Mounting Style DIN Rail, Push-To-Test Method No Button, Body Depth 3.97 in, Body Height 3.09 in, Body Width 0.24 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- LEVITON GFI Receptacle (GFNT2-I)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- Schneider Electric Electrical Relays