Shop All Safety & Disconnect Switch Accessories
Schneider Electric
690VAC Auxiliary contact block 1NC/1NO
Mfr # VLSA11DS
Zoro # G0859300
original price:
$36.79
21% off
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 1NC/1NO
- Voltage 690V AC
- IP Rating 20
- Amps 10
- Height 3.07 in
Product Information
- Brand Schneider Electric
- MFR # VLSA11DS
- Zoro # G0859300
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 3.07 in |
Width | 0.35 in |
Depth | 1.72 in |
Description
Disconnect switch, TeSys VLS, auxiliary contact block, 1 normally closed and 1 normally open, door
- •The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV2ME controls motors with full load currents up to 32 A.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons.
- •The Class 10 ambient compensated thermal over current is adjustable from 24 ampere to 32 ampere.
- •This device has screw clamp terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- CORDINATE Cordinate 3-Outlet Extension Cord, 10 ft Braided Cord, Gray, 37914 (37914)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- SCHNEIDER ELECTRIC Replacement Rotary Handle, Black (VLSHA7)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- SQUARE D Handle (9422A2)
- Schneider Electric Safety & Disconnect Switch Accessories