Shop All Safety & Disconnect Switch Accessories
Schneider Electric
690VAC Additional pole 1NO
Mfr # VLS1P040R1S
Zoro # G0858494
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Voltage 690V AC
- Number of Poles 1
- IP Rating 20
- Amps 40
Product Information
- Brand Schneider Electric
- MFR # VLS1P040R1S
- Zoro # G0858494
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 3.07 in |
Depth | 1.72 in |
Width | 0.47 in |
Description
Disconnect switch, TeSys VLS, additional pole, 40A, for 16A to 40A switch, size 1, DIN rail
- •TeSys GV busbar set, 3 phases, 63A/690V, for the upstream parallel wiring of groups of motor starters composed of GV2 motor circuit breakers or LS1D32 fuse carriers.
- •For use with screw clamp terminal devices, it is composed of 4 tap-off outlets for the paralleling of 2 devices with a pitch of 54mm.
- •The use of a terminal block GV1G09 or GV2G05 is recommended to supply the busbar sets (to be ordered separately).
- •Green Premium compliant (RoHS/REACh).
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter (RVA1623)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15WHI)
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 600 to 800A UL (GS2AH150)
- SCHNEIDER ELECTRIC 690VAC Auxiliary contact block 1NC/1NO (VLSA11DS)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft (VLSS5005)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- Schneider Electric Switches