Shop All Overload Relays
Schneider Electric
5570A Class 20 Iec Overload Relay
Mfr # LR3D3561
Zoro # G0854327
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 75 mm
- Depth 121 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5
- Mounting Support plate, with specific accessories || rail, with specific accessories || under contactor
- Thermal Protection Adjustment Range 55-70 A
Product Information
- Brand Schneider Electric
- MFR # LR3D3561
- Zoro # G0854327
- UPC # 785901381754
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 75 mm |
Depth | 121 mm |
Description
5570A Class 20 Iec Overload Relay
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Conduit, Non-Metal, 3/4"x100 ft, 100ft/Roll (750-34100)
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- QUICKCABLE Black Nylon, Cable Ties, 24", 175lb., PK50 (502231-050)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 18A Iec (LR3D21)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN31F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 10,690V (LRD05)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- Schneider Electric Motor Controls