Shop All Push Button Switches
Schneider Electric
4 Button Pendant W/O Ko In Base
Mfr # XACB04
Zoro # G0862060
original price:
$309.00
14% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14 || EN/IEC 60947-5-1
- Enclosure Material glass reinforced polyester
- Ambient Air Temperature For Operation -25-70°C
- Shock Resistance 100 gn IEC 60068-2-27
- Vertical Operator Cut-Out Centre 40 mm
Product Information
- Brand Schneider Electric
- MFR # XACB04
- Zoro # G0862060
- UPC # 785901289333
- Country of Origin Czechia
- Category Push Button Switches
Details
Item | Pendant Push Button |
Standards | CSA C22.2 No 14 || EN/IEC 60947-5-1 |
Enclosure Material | glass reinforced polyester |
Ambient Air Temperature For Operation | -25-70°C |
Shock Resistance | 100 gn IEC 60068-2-27 |
Vertical Operator Cut-Out Centre | 40 mm |
Control Station Type | double insulated |
Ik Degree Of Protection | IK08 EN 50102 |
Control Station Colour | yellow |
Product Certifications | CSA type 4 |
Number Of Cut-Out | 4 cut-outs |
Product Or Component Type | pendant control station |
Overvoltage Category | class II IEC 61140 |
Electrical Circuit Type | power circuit || control circuit |
Ambient Air Temperature For Storage | -40-70°C |
Mechanical Durability | 1000000 cycles |
Ip Degree Of Protection | IP65 conforming to IEC 60529 |
Vibration Resistance | 15 gn 10-500 Hz)IEC 60068-2-6 |
Device Short Name | XACB |
Protective Treatment | TH |
Cable Entry | rubber sleeve with stepped entry 10-22 mm |
Enclosure Type | empty enclosure |
Guard Rail | Without |
Description
Pendant Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 4 18lb Natural/ White Cable Tie 100/BG (AL-04-18-9-C)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K3L35LGGH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW113)
- Schneider Electric Push Button Switches