Shop All Phase Monitor Relays
Schneider Electric
3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin
Mfr # RM17TA00
Zoro # G4149144
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 208 to 480V AC
- AC Contact Rating - Relay 3A @ 250V, 5A @ 24V
- DC Contact Rating - Relay 1.00A @ 24V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
Product Information
- Brand Schneider Electric
- MFR # RM17TA00
- Zoro # G4149144
- UPC # 785901838890
- Country of Origin Indonesia
- Category Phase Monitor Relays
Dimensions
Overall Height - Relay | 2.82 in |
Body Width - Relay | 0.69 in |
Body Depth - Relay | 3.54 in |
Body Height - Relay | 2.82 in |
Body Height | 3.54 in |
Body Depth | 2.84 in |
Overall Depth | 2.84 in |
Body Width | 0.69 in |
Description
Phase Monitor Relay, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 3 A @ 250V, 5 A @ 24V, Contact Rating (DC) 1.00 A @ 24V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 208 to 480V AC, Monitored Parameters Asymmetry, Phase Failure, Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 0.69 in, Electrical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-3-R)
- FLEX-STRUT Wing Connection, 8-Hole, 2-Way (FS-5519 E/G)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASD)
- WESTINGHOUSE Type Cm Relay Phase Balance 1-3A 3Ph Other Relay (290B980A21)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- Schneider Electric Phase Monitor Relays