Shop All Magnetic Contactors
Schneider Electric
24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # T02DN13BD
Zoro # G6184534
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 45 A
- Number of Poles 3
- NEMA Contactor Size 2
- Reversing No
Product Information
- Brand Schneider Electric
- MFR # T02DN13BD
- Zoro # G6184534
- UPC # 785901884767
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 4.8 in |
Width | 2.17 in |
Depth | 4.72 in |
NEMA Size | 2 |
Overall Width | 2.16 in |
Overall Depth | 4.72 in |
Overall Height | 5.47 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.47 in, Overall Width 2.16 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG6)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SCHNEIDER ELECTRIC IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, low consumption 12VDC coil (LC1D12JL)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- SCHNEIDER ELECTRIC Reversing Contactor Mechanical Interlock (LA9D50978)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- Schneider Electric Contactors & Contacts