Shop All Selector Switches
Schneider Electric
2 Pos Selector Switch
Mfr # 9001SKS11B
Zoro # G907046238
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Mounting Diameter 30 mm
- Device Presentation basic element
- Device Short Name 9001SK
- Protective Treatment TC
Product Information
- Brand Schneider Electric
- MFR # 9001SKS11B
- Zoro # G907046238
- Country of Origin Unknown
- Category Selector Switches
Dimensions
Mounting Diameter | 30 mm |
Details
Bezel Material | plastic |
Device Presentation | basic element |
Device Short Name | 9001SK |
Protective Treatment | TC |
Product Or Component Type | head for selector switch |
Electrical Shock Protection Class | class II IEC 61140 |
Ip Degree Of Protection | IP66 IEC 60529 |
Ambient Air Temperature For Storage | -40-70°C |
Contacts Type And Composition | without contact block |
Ambient Air Temperature For Operation | -25-70°C |
Product Certifications | UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE |
Operator Position Information | 2 positions |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
Type Of Operator | Stay put |
Cap/Operator Or Lens Color | Black |
Operator Profile | Standard handle |
Cam Profile | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb L.R. (PG1730Z80617)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD4)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- Schneider Electric Selector Switches