Shop All Push Button Switches
Schneider Electric
2 Button Pendant W/O Ko In Base
Mfr # XACB02
Zoro # G0862051
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- IP Rating IP65
- Includes Cap Sleeve
- Standards CSA, EN/IEC, IP65, RoHS
Product Information
- Brand Schneider Electric
- MFR # XACB02
- Zoro # G0862051
- UPC # 785901640486
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Width | 20.24 in |
Hole Size | 40 mm |
Depth | 4.33 in |
Height | 3.86 in |
Overall Width | 20 1/4 in |
Overall Height | 3 7/8 in |
Rubber Sleeve Cable Entry Size - Maximum | 0.87 in |
Rubber Sleeve Cable Entry Size - Minimum | 0.39 in |
Overall Depth | 4 3/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Pendant Enclosure, Number of Holes 2, Cable Entry 0.39 in to 0.87 in, Color Yellow, Hole Size 40 mm, Material Plastic, Height 3.86 in, Width 20.24 in, Depth 4.33 in, Includes Cap Sleeve, Standards CSA, EN/IEC, IP65, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS9445)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BL73407)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- Schneider Electric Push Buttons & Indicators