Shop All Push Button Enclosures
Schneider Electric
2 Button Control Station W/ Arrows
Mfr # XALD222H7
Zoro # G0861360
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Cable Entry 2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
- Standards JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-5 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-1
- Ambient Air Temperature For Storage -40-70°C
- Shape Of Screw Head cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Information
- Brand Schneider Electric
- MFR # XALD222H7
- Zoro # G0861360
- UPC # 785901876144
- Country of Origin France
- Category Push Button Enclosures
Description
Control Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- MERSEN Glass Fuse, SMF Series, Time-Delay, 3.2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- SCHNEIDER ELECTRIC Pendant Station Support Ring Xac (XACA971)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes (XAPG39704)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- Schneider Electric Push Button Enclosures