Shop All Overload Relays
Schneider Electric
1625A Class 20 Olr W/ Everlink Power Ter
Mfr # LRD325L
Zoro # G0862480
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55 mm
- Height 70 mm
- Depth 123 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- Thermal Overload Class class 20 IEC 60947-4-1
Product Information
- Brand Schneider Electric
- MFR # LRD325L
- Zoro # G0862480
- UPC # 785901952473
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 55 mm |
Height | 70 mm |
Depth | 123 mm |
Description
1625A Class 20 Olr W/ Everlink Power Ter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN02)
- HUBBELL WIRING DEVICE-KELLEMS Inline Box, White, PVC, Boxes (PS3IND)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- INTELLINET NETWORK SOLUTIONS 100-Pack Cat5E Rj45 Modular Plugs (790055)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- SCHNEIDER ELECTRIC Overload Relay, 0.16 to 0.25A, 3P, Class 10 (LRD02)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- Schneider Electric Overload Relays